Usa Industrials
Cam and Groove Fitting, 304SS, DC, 1" Coupler Dust Cap
Mfr # BULK-CGF-333
Zoro # G4441299
$29.63
19% off
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Dust Caps
- Body Material 304 Stainless Steel
- Coupling Type Type DC
- Connection Type Female Coupler
- Coupler Size 1"
Explore More Products
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, A, 3/4" Adapter x 3/4" Female NPT BULK-CGF-2
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, F, 1/2" Adapter x 1/2" Male NPT BULK-CGF-144
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, A, 3/4" Adapter x 3/4" Female NPT BULK-CGF-90
- USA INDUSTRIALS Dust Plug, Type DP, 304 SS, 2-1/2 BULK-CGF-348
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, C, 3" Coupler x 3" Hose Shank BULK-CGF-294
- USA INDUSTRIALS Cam and Groove Coupling, 1-1/4", Nylon BULK-CGF-455
- USA INDUSTRIALS Cam and Groove Fitting, Brass, D, 4" Coupler x 4" Female NPT BULK-CGF-218
- USA INDUSTRIALS Cam and Groove Fitting, Brass, C, 2" Coupler x 2" Hose Shank BULK-CGF-204
- USA INDUSTRIALS Cam and Groove Fitting, Brass, D, 1" Coupler x 1" Female NPT BULK-CGF-212
- APG 2-1/2" Aluminum Part D 3E25DAL
- APG 6" 316 Stainless Steel Part E 360ESS
- Usa Industrials Camlock Fittings