Shop Alternate Products
This Product is Discontinued
Usa Industrials
Cam and Groove Fitting, Polyprop, A, 3/4" Adptr x 3/4" Female NPT (Discontinued)
Mfr # BULK-CGF-354
Zoro # G4438097
This Product is Discontinued
Key Features
- Body Material Polypropylene
- Coupling Type Type A
- Connection Type NPT
- Standards A-A-59326
- Gasket Material Buna-N