- Home
- /
- Plumbing
- /
- Pipes, Valves & Fittings
- /
- Fittings
- /
- Camlock Fittings
- /
- Cam and Groove Fitting, Polypropylene, A, 1" Adptr x 1" Female NPT
Usa Sealing
Cam and Groove Fitting, Polypropylene, A, 1" Adptr x 1" Female NPT
- Zoro #: G4438438
- Mfr #: BULK-CGF-355
Tap to zoom
Hover or click to zoom
$10.79
- Item: Cam and Groove Fitting - Polypropylene -
- Body Material: Polypropylene
- Coupling Type: Type A
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $10.79
Usa Sealing #BULK-CGF-355 Specifications
- Zoro #: G4438438
- Mfr #: BULK-CGF-355
- Item: Cam and Groove Fitting - Polypropylene -
- Body Material: Polypropylene
- Coupling Type: Type A
- Connection Type: NPT
- Gasket Material: Buna-N
- Standards: A-A-59326
- Basic Pipe Fitting Material: Plastic
- Plug Outside Dia.: 1-7/16"
- Max. Working Pressure @ 70 F: 250 psi
- Coupling Size: 1"
- Fitting Connection Type: Male Adapter x FNPT
- Pipe Fitting Material: Polypropylene
- Pipe Size - Pipe Fitting: 1"
- Includes Locking Arm: No
- Coupling Component: Plug
- Overall Length: 2 7/16 in
- Hose Fitting Size: 1 in
- Hose Fitting Gender: Female
- Fitting Type: FNPT
- Thread Size: 1 in-11
- Country of Origin (subject to change): China
Description
Polypropylene Cam and Groove Fittings, Plug, Body Material Polypropylene, Type A, Coupling Size 1 in, Female, Connection Type NPT, Hose Fitting Size 1 in, FNPT, Max. Working Pressure @ 70 F 250 psi, Gasket Material Buna-N, Overall Length 2 7/16 in, Includes Locking Arm No, Thread Size 1 in-11
Restrictions and Compliance
Reviews of Usa Sealing #BULK-CGF-355
Explore more
- USA SEALING Cam and Groove Fitting, 304SS, DC, 1" Coupler Dust Cap BULK-CGF-333
- USA SEALING Cam and Groove Fitting, Brass, DP, 3" Adapter Dust Plug BULK-CGF-261
- USA SEALING Dust Cap, Type DC, Nylon, 3/4 BULK-CGF-508
- USA SEALING Cam and Groove Fitting, 316SS, DC, 2" Coupler Dust Cap BULK-CGF-72
- USA SEALING Dust Cap, Type DC, Nylon, 2 BULK-CGF-512
- USA SEALING Cam and Groove Adapter, 6", 304 SS BULK-CGF-319
- USA SEALING Cam and Groove Fitting, Aluminum, D, 1" Coupler x 1" Female NPT BULK-CGF-124
- USA SEALING Cam and Groove Fitting, 316SS, DC, 1-1/2" Coupler Dust Cap BULK-CGF-71
- USA SEALING Cam and Groove Fitting, Polyprop, A, 3/4" Adptr x 3/4" Female NPT BULK-CGF-354
- APG 6" 316 Stainless Steel Part D 3E60DSS
- Usa Sealing Fittings