Skip to Main Content
customer-service Help

Cast Acrylic Plastic Sheet 96" L x 48" W x 3/32" Thick

Usa Sealing Cast Acrylic Plastic Sheet 96" L x 48" W x 3/32" Thick BULK-PS-CAC-3
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$124.56
  • Plastic Material: Cast Acrylic
  • Plastic Thickness: 3/32"
  • Plastic Width: 48"
See full product details
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Total: $124.56

Usa Sealing #BULK-PS-CAC-3 Specifications

  • Plastic Material: Cast Acrylic
  • Plastic Thickness: 3/32"
  • Plastic Width: 48"
  • Plastic Length: 96"
  • Plastic Color: Clear
  • Length: 96"
  • Thickness: 3/32"
  • Item: Plastic Sheet
  • Material: Acrylic
  • Width: 48"
  • Country of Origin (subject to change): Unknown
Feedback Help us improve our product information

Description

Cast Acrylic Plastic Sheet - 3/32" Thick x 48" Wide x 96" Long

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Usa Sealing #BULK-PS-CAC-3