Skip to Main Content
customer-service Help
Usa Sealing

D.O.T. Nylon Tubing - Yellow - 0.170" ID x 1/4" OD x 250 ft. Long

Usa Sealing D.O.T. Nylon Tubing - Yellow - 0.170" ID x 1/4" OD x 250 ft. Long ZUSA-HT-2812
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$161.26
  • Tube Material: Nylon 12
  • Inside Dia.: 0.170"
  • Outside Dia.: 1/4"
See full product details
This item ships free.
Total: $161.26

Usa Sealing #ZUSA-HT-2812 Specifications

  • Tube Material: Nylon 12
  • Inside Dia.: 0.170"
  • Outside Dia.: 1/4"
  • Wall Thickness: 0.040"
  • Max. Pressure: 500 psi
  • Tube Length: 250 ft.
  • Tube Color: Yellow
  • Temp. Range: -40° to 240° F
  • Standards: FMVSS 106, SAE J844 A
  • Reinforcement: Not Reinforced
  • Durometer: 68D
  • Tube Bend Radius: 1"
  • Grade: D.O.T.
  • Country of Origin (subject to change): Unknown
Feedback Help us improve our product information

Description

D.O.T. Nylon Tubing - Yellow - 0.170" ID x 1/4" OD x 250 ft. Long

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Usa Sealing #ZUSA-HT-2812