Skip to Main Content
customer-service Help
Usa Sealing

EPDM O-Ring, Dash 006, PK100

Usa Sealing EPDM O-Ring,  Dash 006,  PK100 ZUSAE70006
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$5.21 /ea ($0.05/unit)

Order in multiples of 2

  • Item: O-Ring,EPDM,Dash 006,PK100
  • Dash Number: 006
  • System of Measurement: Inch
See full product details
Orders over $75 ship free.
Total: $10.42

Usa Sealing #ZUSAE70006 Specifications

  • Item: O-Ring,EPDM,Dash 006,PK100
  • Dash Number: 006
  • System of Measurement: Inch
  • Cross Section Shape: Round
  • O-Ring Material: EPDM
  • Durometer: 70A
  • Color: Black
  • Nominal Inside Dia.: 1/8"
  • Actual Inside Dia.: 0.114"
  • Nominal Outside Dia.: 1/4"
  • Metal Detectable: No
  • Temp. Range: -70° to 300° F
  • FDA Approved: No
  • Durometer (Hardness) Rating: Standard
  • Actual Outside Dia.: 0.254"
  • Grade: Standard
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

O-Ring,EPDM,Dash 006,PK100, Package Quantity 100

Reviews of Usa Sealing #ZUSAE70006