Usa Sealing
EPDM Rubber Strip - 60A - 3/16" Thick x 2" Wide x 10ft. Long
- Zoro #: G7797865
- Mfr #: BULK-RS-E60-114
.jpg)
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $31.70
Usa Sealing #BULK-RS-E60-114 Specifications
- Zoro #: G7797865
- Mfr #: BULK-RS-E60-114
- Rubber Thickness: 3/16"
- Rubber Width: 2"
- Rubber Length: 10 ft.
- Rubber Material: EPDM
- Rubber Color: Black
- Max Temp (F): 250
- Min. Temp. (F): -30
- Durometer: 60A
- Backing Type: Plain
- Tensile Strength (PSI): 1,000 psi
- Elongation: 3.5
- Standards: ASTM D2000 BA 607
- Grade: Standard
- Country of Origin (subject to change): Unknown
Description
EPDM Rubber Strip No Adhesive - 60A - 3/16" Thick x 2" Wide x 10ft. Long
Reviews of Usa Sealing #BULK-RS-E60-114
Explore more
- USA SEALING HS Neoprene Rubber w Adhesive - 60A - 3/32" T x 36" W x 60" L BULK-RS-NHS60-794
- USA SEALING High Strength Neoprene Rubber Roll - 40A - 1/8" T x 36" W x 40 ft. L BULK-RS-NHS40-695
- USA SEALING Neoprene Rubber Strip-50A-1/2"T x 2 BULK-RS-N50-272
- USA SEALING High Strength Buna-N Rubber Sheet - 70A - 1/16" T x 18" W x 12" L BULK-RS-BHS70-623
- USA SEALING Silicone Rubber Strip - 40A - 3/32" Thick x 3/8" Wide x 10ft. Long BULK-RS-S40-401
- USA SEALING HS Buna-N Rubber w Adhesive - 70A - 1/16" T x 4" W x 10ft. L BULK-RS-BHS70-723
- USA SEALING HS Neoprene Rubber Strip No Adhesive, 40A, 1/16"T x 1/4"W x 10 Ft L BULK-RS-NHS40-57
- USA SEALING Buna-N Rubber Sheet No Adhesive - 40A - 1" Thick x 6" Wide x 6" Long BULK-RS-H40-440
- USA SEALING Neoprene Rubber Strip-40A-3/8"T x 2 BULK-RS-N40-250
- ZORO SELECT 3/32" High Grade Neoprene Rubber Strip, 6"x36", Black, 50A BULK-RS-NHS50-876
- RUBBER-CAL Neoprene Sheet -60A - 1/16" Thick x 36" W x 36" L 20-101
- Usa Sealing Rubber Sheets & Strips