Usa Sealing
EPDM Rubber Strip - 60A - 3/32" Thick x 1" Wide x 10ft. Long
- Zoro #: G7799335
- Mfr #: BULK-RS-E60-410
.jpg)
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $13.39
Usa Sealing #BULK-RS-E60-410 Specifications
- Zoro #: G7799335
- Mfr #: BULK-RS-E60-410
- Rubber Thickness: 3/32"
- Rubber Width: 1"
- Rubber Length: 10 ft.
- Rubber Material: EPDM
- Rubber Color: Black
- Max Temp (F): 250
- Min. Temp. (F): -30
- Durometer: 60A
- Backing Type: Plain
- Tensile Strength (PSI): 1,000 psi
- Elongation: 3.5
- Standards: ASTM D2000 BA 607
- Grade: Standard
- Country of Origin (subject to change): Unknown
Description
EPDM Rubber Strip No Adhesive - 60A - 3/32" Thick x 1" Wide x 10ft. Long
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Usa Sealing #BULK-RS-E60-410
Explore more
- Usa Sealing FDA Neoprene Rubber Roll-60A-1/2"T x BULK-RS-N60FDA-284
- Usa Sealing UltrStr Neoprene Rubber Strip-70A-1/ BULK-RS-NUS70-268
- Usa Sealing Textured Neoprene Rubber Sheet-70A-1 BULK-RS-N70TXT-60
- Usa Sealing HiStr Buna-N Rubber Sheet Adh-70A-3/ BULK-RS-BHS70-327
- Usa Sealing UltrStr Neoprene Rubber Sheet-50A-3/ BULK-RS-NUS50-244
- Usa Sealing EPDM Rubber Roll-60A-1/2"T x 36"W x BULK-RS-E60-307
- Usa Sealing HiStr Buna-N Rubber Sheet-50A-3/4"T BULK-RS-BHS50-248
- Usa Sealing Rubber Roll, Neoprene, 36" W, 5 ft. L BULK-RS-NUS60-322
- Zoro Select Rubber Sheet, EPDM, 3/16"Thick, 36"x36", 60A BULK-RS-E60MIL-19
- E. James Sheet Rubber, 1/8, 2" X 24" Tape Hypalon 330-1/8QTAPE
- E. James Sheet Rubber, 3/32, 6" x 36" Neo Economy 40 50040-3/32Z
- Usa Sealing Rubber Sheets & Strips