Usa Sealing
FDA Buna-N Rubber Strip No Adhsv-60A-1/16" Thk x 1/2" W x 36" Long
- Zoro #: G800438758
- Mfr #: BULK-RS-H60MD-47

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $10.17
Usa Sealing #BULK-RS-H60MD-47 Specifications
- Zoro #: G800438758
- Mfr #: BULK-RS-H60MD-47
- Rubber Thickness: 1/16"
- Rubber Width: 1/2"
- Rubber Length: 36"
- Rubber Material: Buna-N
- Rubber Color: Blue
- Max Temp (F): 250
- Min. Temp. (F): -30
- Durometer: 60A
- Backing Type: Plain
- Tensile Strength (PSI): 1,100 psi
- Elongation: 2.4
- Standards: ASTM D2000 BF 607
- Grade: Metal Detectable
- Country of Origin (subject to change): China
Description
Metal Dectable FDA Buna-N Rubber Strip No Adhesive - 60A - 1/16" Thick x 1/2" Wide x 36" Long
Restrictions and Compliance
- This item has been restricted from sale in the following states: No