Usa Sealing
FDA Buna-N Rubber Strip No Adhsv-60A-1/16" Thk x 4" W x 36" Long
- Zoro #: G600436244
- Mfr #: BULK-RS-H60MD-62

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $37.00
Usa Sealing #BULK-RS-H60MD-62 Specifications
- Zoro #: G600436244
- Mfr #: BULK-RS-H60MD-62
- Rubber Thickness: 1/16"
- Rubber Width: 4"
- Rubber Length: 36"
- Rubber Material: Buna-N
- Rubber Color: Blue
- Max Temp (F): 250
- Min. Temp. (F): -30
- Durometer: 60A
- Backing Type: Plain
- Tensile Strength (PSI): 1,100 psi
- Elongation: 2.4
- Standards: ASTM D2000 BF 607
- Grade: Metal Detectable
- Country of Origin (subject to change): China
Description
Metal Dectable FDA Buna-N Rubber Strip No Adhesive - 60A - 1/16" Thick x 4" Wide x 36" Long
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Usa Sealing #BULK-RS-H60MD-62
Explore more
- Usa Sealing HiStr Neoprene Rubber Roll-40A-3/4"T BULK-RS-NHS40-323
- Usa Sealing HiStr Buna-N Rubber Roll-50A-1/32"T BULK-RS-BHS50-303
- Usa Sealing HiStr Neoprene Rubber Sheet-50A-3/4 BULK-RS-NHS50-280
- Usa Sealing Polyurethane Roll-60A-1/4"T x 36"W x BULK-RS-P60-240
- Usa Sealing UltrStr Neoprene Rubber Sheet-50A-1/ BULK-RS-NUS50-314
- Usa Sealing Viton Rubber Roll-75A-1/16"T x 36"W BULK-RS-V75-424
- Usa Sealing HiStr Neoprene Rubber Roll-40A-1/8"T BULK-RS-NHS40-318
- E. James Sheet Rubber, 1/16, 8" X 3ft Buna HG 50 5389HG-1/16X8X3
- E. James Sheet Rubber, 3/8, 6" X 12" Buna Commerical 60 4060-3/8V
- E. James Sheet Rubber, 3/16, 2" X 24" Tape Silicone 50 2850-3/16QTAPE
- E. James Sheet Rubber, 1/2, 10" X 3ft Tape Slab 2080-1/2X10X3TAPE
- Usa Sealing Rubber Sheets & Strips