Usa Industrials
FDA Buna-N Rubber Strip w/Acrylic Adhsv-60A-1/4" Thk x 2" W x 36" Long
Mfr # BULK-RS-H60MD-85
Zoro # G100437123
Sold in multiples of 2 for $99.98
$99.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/4"
- Rubber Material Buna-N
- Rubber Color Blue
- Max Temp (F) 250
- Min. Temp. (F) -30
Explore More Products
- USA INDUSTRIALS EPDM Rubber Strip - 60A - 1/4" Thick x 1-1/2" Wide x 10ft. Long BULK-RS-E60-92
- USA INDUSTRIALS High Strength Neoprene Rubber Sheet - 60A - 1/2" T x 18" W x 12" L BULK-RS-NHS60-634
- USA INDUSTRIALS Fire Retardant Neoprene Foam w Adhesive - 1-1/2" T x 12" W x 36" L ZUSANSR-FR-303
- USA INDUSTRIALS Silicone Rubber Strip w Adhesive - 60A - 3/16" T x 1/2" W x 10ft. L BULK-RS-S60-178
- USA INDUSTRIALS High Strength Neoprene Rubber Sheet - 40A - 3/4" T x 6" W x 12" L BULK-RS-NHS40-455
- USA INDUSTRIALS Buna-N Rubber Strip - 60A - 3/16" Thick x 2" Wide x 10ft. Long BULK-RS-H60-114
- USA INDUSTRIALS HiStr Neoprene Rubber Sheet-50A-1/16 BULK-RS-NHS50-9
- USA INDUSTRIALS Neoprene Rubber Roll w Adhesive - 50A - 1/16" T x 36" W x 50 ft. L BULK-RS-N50-855
- USA INDUSTRIALS FDA Silicone Strip w/High Temp Adhsv-60A-1/8" Thk x 2" W x 36" Long BULK-RS-S60MD-83
- RUBBER-CAL Soft Neoprene - Soft Rubber Sheet Rolls - 1/8" Thick x 36" Width x 24" Length 20-104
- RUBBER-CAL Red Rubber Sheet - 1/8" Thick x 36" Width x 48" Length 20-114
- Usa Industrials Rubber Sheets & Strips