This item is Discontinued.

Usa Industrials FDA EPDM O-Ring - 70A - 1.4mm Wi, PK 3800 ZMTOE1.4X28.8

FDA EPDM O-Ring - 70A - 1.4mm Wi, PK 3800 (Discontinued)

  • Mfr # ZMTOE1.4X28.8
  • Zoro # G7230747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZMTOE1.4X28.8
Zoro #
G7230747
UPC #
-
Country of Origin
China

Dimensions

Nominal Width
1.4 mm
Actual Width
1.4 mm

Details

Item
FDA O-Ring
System of Measurement
Metric
Cross Section Shape
Round
Material
EPDM
O-Ring Material
EPDM
Durometer
70A
Type
FDA O-Ring

Description

FDA EPDM O-Ring - 70A - 1.4mm Wi,PK 3800, Package Quantity 3800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.