Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

FDA Neoprene Rubber Sheet-60A-3/32"T

  • Zoro #: G4849903
  • Mfr #: BULK-RS-N60FDA-239
$12.05
  • Rubber Properties: Oil Resistant, Water Resistant, Weather Resistant
  • Rubber Width: 12 in
  • Standards: ASTM D2000 BC 607, FDA CFR 21 177.2600
See full product details
Orders over $75 ship free.

Usa Sealing #BULK-RS-N60FDA-239 Specifications

  • Zoro #: G4849903
  • Mfr #: BULK-RS-N60FDA-239
Rubber Properties: Oil Resistant, Water Resistant, Weather Resistant Rubber Width: 12 in
Standards: ASTM D2000 BC 607, FDA CFR 21 177.2600 Rubber Thickness: 3/32 in
Finish: Smooth Durometer: 60A
Rubber Material: Neoprene Tensile Strength (PSI): 1,000 psi
Grade: Food Min. Temp. (F): -30 Degrees F
Max. Temp. (F): 250 Degrees F Item: Rubber Sheet
Backing Type: Plain Elongation: 330 %
Rubber Color: White Rubber Length: 1 ft
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Sheet, Rubber Material Neoprene, Rubber Thickness 3/32 in, Rubber Width 12 in, Rubber Length 1 ft, Plain Backing Type, Durometer 60A, Elongation 330 Percent, Tensile Strength (PSI) 1,000 psi, Min. Temp. (F) -30 Degrees F, Max. Temp. (F) 250 Degrees F, Rubber Color White, Smooth Finish

Reviews of Usa Sealing #BULK-RS-N60FDA-239