- Home
- /
- Hardware & Building Materials
- /
- Sealing & Gasketing
- /
- Individual & Bulk O-Rings
- /
- FDA Silicone O-Ring-70A-2.2m, PK3500
Usa Sealing
FDA Silicone O-Ring-70A-2.2m, PK3500
- Zoro #: G4759725
- Mfr #: ZMTOS2.2X30

Tap to zoom
Hover or click to zoom
$2,767.68
pkg. of 3500 ($0.79/ea)
- Item: FDA Silicone O-Ring-70A-2.2m,PK3500
- Country of Origin (subject to change): China
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $2,767.68
Usa Sealing #ZMTOS2.2X30 Specifications
- Zoro #: G4759725
- Mfr #: ZMTOS2.2X30
- Item: FDA Silicone O-Ring-70A-2.2m,PK3500
- Country of Origin (subject to change): China
Description
FDA Silicone O-Ring-70A-2.2m,PK3500, Package Quantity 3500
Reviews of Usa Sealing #ZMTOS2.2X30
Explore more
- USA SEALING FDA Viton O-Ring-75A-0.8mm W, PK3900 ZMTOVB0.8X38.2
- USA SEALING X-Profile Viton O-Ring, Dash 260 ZUSAQV70260
- USA SEALING FDA Silicone O-Ring-70A-3mm, PK2500 ZMTOS3X32.8
- USA SEALING Viton O-Ring, Dash 149, PK5 ZUSAV70149
- USA SEALING FDA Viton O-Ring-75A-0.7mm W, PK2800 ZMTOVB0.7X39.6
- USA SEALING FDA Silicone O-Ring-70A-2mm, PK4100 ZMTOS2X24.4
- USA SEALING Buna-N O-Ring, 5.7mm Wide 159.3mm ID, PK5 ZUSAH5.7X159.3
- USA SEALING Buna-N O-Ring, 5mm Wide 230mm ID ZUSAH5X230
- USA SEALING Viton O-Ring, Dash 259, PK2 ZUSAV70259
- USA SEALING Buna-N O-Ring, 5.7mm Wide 194.3mm ID, PK2 ZUSAH5.7X194.3
- STERLING SEAL AND SUPPLY 135 Silicone O-ring 70A Shore Red, -250 Pack ORSIL135X250
- Usa Sealing Individual & Bulk O-Rings