- Home
- /
- Hardware & Building Materials
- /
- Sealing & Gasketing
- /
- Individual & Bulk O-Rings
- /
- FDA Silicone O-Ring-70A-2.8m, PK5000
Usa Sealing
FDA Silicone O-Ring-70A-2.8m, PK5000
- Zoro #: G4794350
- Mfr #: ZMTOS2.8X4.7

Tap to zoom
Hover or click to zoom
$2,767.68
pkg. of 5000 ($0.55/ea)
- Item: FDA Silicone O-Ring-70A-2.8m,PK5000
- Country of Origin (subject to change): China
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $2,767.68
Usa Sealing #ZMTOS2.8X4.7 Specifications
- Zoro #: G4794350
- Mfr #: ZMTOS2.8X4.7
- Item: FDA Silicone O-Ring-70A-2.8m,PK5000
- Country of Origin (subject to change): China
Description
FDA Silicone O-Ring-70A-2.8m,PK5000, Package Quantity 5000
Reviews of Usa Sealing #ZMTOS2.8X4.7
Explore more
- USA SEALING Silicone O-Ring, Dash 120, PK25 ZUSAS70FDA120
- USA SEALING FDA Silicone O-Ring-70A-2.4m, PK3800 ZMTOS2.4X22.2
- USA SEALING FDA Silicone O-Ring-70A-3.2mm, PK410 ZMTOS3.2X90.5
- USA SEALING FDA Silicone O-Ring-70A-2.8m, PK4600 ZMTOS2.8X9.6
- USA SEALING FDA Viton O-Ring-75A-0.7mm Wi, PK370 ZMTOVB0.7X98
- USA SEALING FDA Silicone O-Ring-70A-2.4m, PK1400 ZMTOS2.4X41.2
- USA SEALING Buna-N O-Ring, 5mm Wide 22mm ID, PK25 ZUSAH5X22
- USA SEALING Metal Detectable FDA Viton O-Ring, Dash 157 ZUSAV75MD157
- USA SEALING Buna-N O-Ring, 3mm Wide 148mm ID, PK5 ZUSAH3X148
- STERLING SEAL AND SUPPLY 150 EPDM O-Ring 70A Shore Black, -1000 Pack OREPD150X1000
- STERLING SEAL AND SUPPLY 172 Viton / FKM O-ring 70A Shore Black, -50 Pack ORVT172X50
- Usa Sealing Individual & Bulk O-Rings