- Home
- /
- Hardware & Building Materials
- /
- Sealing & Gasketing
- /
- Individual & Bulk O-Rings
- /
- FDA Silicone O-Ring-70A-3.2m, PK4300
Usa Sealing
FDA Silicone O-Ring-70A-3.2m, PK4300
- Zoro #: G4758090
- Mfr #: ZMTOS3.2X5.9

Tap to zoom
Hover or click to zoom
$2,767.68
pkg. of 4300 ($0.64/ea)
- Item: FDA Silicone O-Ring-70A-3.2m,PK4300
- Country of Origin (subject to change): China
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $2,767.68
Usa Sealing #ZMTOS3.2X5.9 Specifications
- Zoro #: G4758090
- Mfr #: ZMTOS3.2X5.9
- Item: FDA Silicone O-Ring-70A-3.2m,PK4300
- Country of Origin (subject to change): China
Description
FDA Silicone O-Ring-70A-3.2m,PK4300, Package Quantity 4300
Reviews of Usa Sealing #ZMTOS3.2X5.9
Explore more
- USA SEALING SBR O-Ring-70A-Dash 019, PK27000 ZMTOSBR70019
- USA SEALING Hard Buna-N O-Ring Dash 206, PK 100 ZUSAH90206
- USA SEALING Buna-N O-Ring, Dash 360, PK5 ZUSAH70360
- USA SEALING Hard Buna-N O-Ring, Dash 224, PK50 ZUSAH90224
- USA SEALING FDA Silicone O-Ring-70A-3.4m, PK1100 ZMTOS3.4X42.2
- USA SEALING FDA Silicone O-Ring-70A-3mm, PK2300 ZMTOS3X33.6
- USA SEALING Buna-N O-Ring, 2.62mm Wide 15.88mm ID, PK25 ZUSAH2.62X15.88
- USA SEALING Viton O-Ring, 3mm Wide 210mm ID ZUSAV3X210
- USA SEALING EPDM O-Ring - Dash 202, PK 50 ZUSAE70202
- USA SEALING FDA Silicone O-Ring-70A-3.6m, PK1100 ZMTOS3.6X38.8
- STERLING SEAL AND SUPPLY 015 EPDM O-Ring 70A Shore Black, -500 Pack OREPD015X500
- Usa Sealing Individual & Bulk O-Rings