- Home
- /
- Hardware & Building Materials
- /
- Sealing & Gasketing
- /
- Individual & Bulk O-Rings
- /
- FDA Silicone O-Ring-70A-3.6m, PK4100
Usa Sealing
FDA Silicone O-Ring-70A-3.6m, PK4100
- Zoro #: G4807319
- Mfr #: ZMTOS3.6X5

Tap to zoom
Hover or click to zoom
$2,767.68
pkg. of 4100 ($0.68/ea)
- Item: FDA Silicone O-Ring-70A-3.6m,PK4100
- Country of Origin (subject to change): China
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $2,767.68
Usa Sealing #ZMTOS3.6X5 Specifications
- Zoro #: G4807319
- Mfr #: ZMTOS3.6X5
- Item: FDA Silicone O-Ring-70A-3.6m,PK4100
- Country of Origin (subject to change): China
Description
FDA Silicone O-Ring-70A-3.6m,PK4100, Package Quantity 4100
Reviews of Usa Sealing #ZMTOS3.6X5
Explore more
- USA SEALING FDA Silicone O-Ring-70A-2.6m, PK3600 ZMTOS2.6X27
- USA SEALING Buna-N O-Ring - 3.55mm Wide x 34.5mm ID, PK 25 ZUSAH3.55X34.5
- USA SEALING EPDM O-Ring - Dash 214, PK 25 ZUSAE70214
- USA SEALING Silicone O-Ring, Dash 216, PK10 ZUSAS70FDA216
- USA SEALING FDA Viton O-Ring-75A-0.5mm W, PK4100 ZMTOVB0.5X38.2
- USA SEALING FDA Silicone O-Ring-90A-Dash, PK6200 ZMTOS90029
- USA SEALING Brown Viton O-Ring, Dash 254, PK2 ZUSAVB75254
- USA SEALING Buna-N O-Ring, 3.5mm Wide 50mm ID, PK50 ZUSAH3.5X50
- USA SEALING EPDM O-Ring - Dash 341, PK 2 ZUSAE70341
- USA SEALING FDA Viton O-Ring-75A-0.7mm W, PK1600 ZMTOVB0.7X47.8
- USA SEALING Viton O-Ring, Dash 140, PK5 ZUSAV70140
- Usa Sealing Individual & Bulk O-Rings