- Home
- /
- Hardware & Building Materials
- /
- Sealing & Gasketing
- /
- Individual & Bulk O-Rings
- /
- FDA Silicone O-Ring-70A-3.6mm, PK820
Usa Sealing
FDA Silicone O-Ring-70A-3.6mm, PK820
- Zoro #: G4742925
- Mfr #: ZMTOS3.6X49.2

Tap to zoom
Hover or click to zoom
$2,767.68
pkg. of 820 ($3.38/ea)
- Item: FDA Silicone O-Ring-70A-3.6mm,PK820
- Country of Origin (subject to change): China
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $2,767.68
Usa Sealing #ZMTOS3.6X49.2 Specifications
- Zoro #: G4742925
- Mfr #: ZMTOS3.6X49.2
- Item: FDA Silicone O-Ring-70A-3.6mm,PK820
- Country of Origin (subject to change): China
Description
FDA Silicone O-Ring-70A-3.6mm,PK820, Package Quantity 820
Reviews of Usa Sealing #ZMTOS3.6X49.2
Explore more
- USA SEALING FDA Silicone O-Ring-70A-4mm W, PK760 ZMTOS4X41.8
- USA SEALING FDA Viton O-Ring-75A-0.8mm W, PK5300 ZMTOVB0.8X3.4
- USA SEALING FDA Viton O-Ring-75A-0.8mm Wi, PK110 ZMTOVB0.8X220
- USA SEALING Buna-N O-Ring - 3.55mm Wide x 58mm ID, PK 10 ZUSAH3.55X58
- USA SEALING FDA Silicone O-Ring-70A-3.4mm, PK210 ZMTOS3.4X98
- USA SEALING EPDM O-Ring, Dash 031, PK10 ZUSAE70031
- USA SEALING Viton O-Ring, 3mm Wide 110mm ID ZUSAV3X110
- USA SEALING Buna-N O-Ring - 3.55mm Wide x 36.5mm ID, PK 25 ZUSAH3.55X36.5
- USA SEALING Buna-N O-Ring - 5.3mm Wide x 165mm ID, PK 2 ZUSAH5.3X165
- USA SEALING FDA Viton O-Ring-75A-0.5mm W, PK6900 ZMTOVB0.5X2.9
- STERLING SEAL AND SUPPLY 474 Silicone O-ring 70A Shore Red, -25 Pack ORSIL474X25
- Usa Sealing Individual & Bulk O-Rings