Usa Sealing

FDA Silicone Rubber Sheet - 60A - 1/2" Thick x 18" Wide x 18" Long

Usa Sealing FDA Silicone Rubber Sheet - 60A - 1/2" Thick x 18" Wide x 18" Long BULK-RS-S60-614
Hover or click to zoom Tap to zoom
  • Rubber Thickness: 1/2"
  • Rubber Width: 18"
  • Rubber Length: 18"
  • Rubber Material: Silicone
  • Rubber Color: Red
  • Max Temp (F): 500
  • Min. Temp. (F): -80
  • Durometer: 60A
See full product details
$138.07

Subtotal: $138.07

Usa Sealing #BULK-RS-S60-614 Specifications

  • Rubber Thickness: 1/2"
  • Rubber Width: 18"
  • Rubber Length: 18"
  • Rubber Material: Silicone
  • Rubber Color: Red
  • Max Temp (F): 500
  • Min. Temp. (F): -80
  • Durometer: 60A
  • Backing Type: Plain
  • Tensile Strength (PSI): 700 psi
  • Elongation: 4
  • Standards: ASTM D2000 GE 607, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
  • Grade: Food
  • Thickness Tolerance: (-0.050" - +0.050")
  • Density: 1.25 g/cm3
  • Shape: Sheet
  • Texture: Smooth
  • Compression Set: 0.2
  • Tear Strength: 17 N/mm
  • Country of Origin (subject to change): Unknown

Description

FDA Silicone Rubber Sheet No Adhesive - 60A - 1/2" Thick x 18" Wide x 18" Long

Reviews of Usa Sealing #BULK-RS-S60-614

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.