- Home
- /
- Raw Materials
- /
- Rubber
- /
- Rubber Sheets & Strips
- /
- FDA Silicone Strip No Adhsv-60A-1/16" Thk x 1" W x 36" Long
Usa Sealing
FDA Silicone Strip No Adhsv-60A-1/16" Thk x 1" W x 36" Long
- Zoro #: G400438769
- Mfr #: BULK-RS-S60MD-52

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $16.10
Usa Sealing #BULK-RS-S60MD-52 Specifications
- Zoro #: G400438769
- Mfr #: BULK-RS-S60MD-52
- Rubber Thickness: 1/16"
- Rubber Width: 1"
- Rubber Length: 36"
- Rubber Material: Silicone
- Rubber Color: Blue
- Max Temp (F): 400
- Min. Temp. (F): -50
- Durometer: 60A
- Backing Type: Plain
- Tensile Strength (PSI): 1,200 psi
- Elongation: 4.2
- Standards: ASTM D2000 GE 608
- Grade: Metal Detectable
- Country of Origin (subject to change): China
Description
Metal Detectable FDA Silicone Rubber Strip No Adhesive - 60A - 1/16" Thick x 1" Wide x 36" Long
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Usa Sealing #BULK-RS-S60MD-52
Explore more
- USA SEALING Neoprene Rubber Sheet No Adhesive, 70A, 1/16"T x 6"W x 6"L BULK-RS-N70-219
- USA SEALING UltrStr Neoprene Rubber Roll-60A-1/2 BULK-RS-NUS60-344
- USA SEALING Neoprene Sheet, 50A, 4'x36"x0.125", Black BULK-RS-NHS50-288
- USA SEALING Neoprene Rubber Sheet w Adhesive - 50A - 3/32" T x 18" W x 18" L BULK-RS-N50-771
- USA SEALING HS Neoprene Rubber w Adhesive - 40A - 1/8" T x 3/4" W x 10ft. L BULK-RS-NHS40-169
- USA SEALING Viton Sheet, 75A, 6'x36"x3/16", Black BULK-RS-V75-409
- USA SEALING Buna-N Sheet, 70A, 36"x36"x3/16", Black BULK-RS-BHS70-46
- USA SEALING Buna-N Sheet, 70A, 36"x36"x0.375", Black BULK-RS-H70-20
- USA SEALING HS Neoprene Rubber Strip No Adhesive, 60A, 1/4"T x 1"W x 10 Ft L BULK-RS-NHS60-90
- ZORO SELECT 1/32" Military Spec. Buna-N Rubber Sheet, 36"x36", Black, 60A BULK-RS-H60MIL-38
- ZORO SELECT Roll, Silicone, 1/8 in. Thick, 10 ft., 60A BULK-RS-S60-206
- Usa Sealing Rubber Sheets & Strips