Usa Sealing
FDA Silicone Strip w/High Temp Adhsv-60A-1/8" Thk x 1/2" W x 36" Long
- Zoro #: G900436524
- Mfr #: BULK-RS-S60MD-73

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $21.33
Usa Sealing #BULK-RS-S60MD-73 Specifications
- Zoro #: G900436524
- Mfr #: BULK-RS-S60MD-73
- Rubber Thickness: 1/8"
- Rubber Width: 1/2"
- Rubber Length: 36"
- Rubber Material: Silicone
- Rubber Color: Blue
- Max Temp (F): 400
- Min. Temp. (F): -50
- Durometer: 60A
- Backing Type: High Temp Adhesive
- Tensile Strength (PSI): 1,200 psi
- Elongation: 4.2
- Standards: ASTM D2000 GE 608
- Grade: Metal Detectable
- Country of Origin (subject to change): China
Description
Metal Detectable FDA Silicone Rubber Strip with High Temp Adhesive - 60A - 1/8" Thick x 1/2" Wide x 36" Long
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Usa Sealing #BULK-RS-S60MD-73
Explore more
- Usa Sealing Viton Rubber Sheet High Temp Adh-75A - BULK-RS-V75-44
- Usa Sealing FDA Silicone Rubber Sheet-40A-1/8"T BULK-RS-S40-247
- Usa Sealing Neoprene Rubber Strip-60A-1/2"T x 6 BULK-RS-N60-271
- Usa Sealing Neoprene Rubber Strip-40A-1/32"T x 4 BULK-RS-N40-254
- Usa Sealing HiStr Neoprene Rubber Roll-40A-1/2"T BULK-RS-NHS40-342
- Usa Sealing FDA Silicone Sheet No Adhsv-60A-1/4" Thk x 6" W x 6" Long BULK-RS-S60MD-10
- Usa Sealing UltrStr Buna-N Rubber Strip Adh-70A- BULK-RS-HUS70-314
- Usa Sealing FDA Silicone Sheet No Adhsv-60A-1/16" Thk x 12" W x 12" Long BULK-RS-S60MD-12
- E. James Sheet Rubber, 1, 2" X 24" Tape Neo Commercial 50 6050-1QTAPE
- E. James Sheet Rubber, 3/8, 10" X 3ft Tape Neo HG30 1030HG-3/8X10X3TAPE
- E. James Sheet Rubber, 3/16, 8" X 3ft Tape Buna Commerical 60 4060-3/16X8X3TAPE
- Usa Sealing Rubber Sheets & Strips