Usa Sealing
Fire Retardant Neoprene Foam Roll - 1/2" T x 36" W x 10 ft. L
- Zoro #: G7805093
- Mfr #: ZUSANSR-FR-105
Hover or click to zoom Tap to zoom
Key Features
- Rubber Material: Neoprene
- Rubber Color: Black
- Max Temp (F): 200
- Min. Temp. (F): -70
- Tensile Strength (PSI): 60 psi
- Standards: ASTM D1056 2C1, UL 94 HF-1
- Grade: Fire Retardant
- Texture: Smooth
$500.00
Subtotal: $500.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Usa Sealing #ZUSANSR-FR-105 Specifications
- Zoro #: G7805093
- Mfr #: ZUSANSR-FR-105
- UPC #: 193005928124
- Rubber Thickness: 1/2"
- Rubber Width: 36"
- Rubber Length: 10 ft.
- Rubber Material: Neoprene
- Rubber Color: Black
- Max Temp (F): 200
- Min. Temp. (F): -70
- Backing Type: Plain
- Tensile Strength (PSI): 60 psi
- Standards: ASTM D1056 2C1, UL 94 HF-1
- Grade: Fire Retardant
- Texture: Smooth
- Density: 10 lbs / cu. ft.
- Firmness: Extra Soft (0 - 4 psi)
- Cell Type: Closed Cell
- Firmness @ 25% Deflection: 3 psi
- Shape: Roll
- Country of Origin (subject to change): Unknown
Description
Fire Retardant Neoprene Foam Roll No Adhesive - 1/2" Thick x 36" Wide x 10 ft. Long
Reviews of Usa Sealing #ZUSANSR-FR-105
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- USA SEALING Fire Retardant Neoprene Foam Sheet - 1/16" T x 36" W x 36" L ZUSANSR-FR-226
- USA SEALING Fire Retardant Neoprene Foam Sheet - 1/16" T x 12" W x 36" L ZUSANSR-FR-221
- USA SEALING Fire Retardant Neoprene Foam Sheet - 1" Thick x 12" Wide x 12" Long ZUSANSR-FR-274
- USA SEALING Neoprene Rubber Roll-50A-3/16"T x 36 BULK-RS-N50-339
- USA SEALING Textured Neoprene Rubber Roll-40A-1/ BULK-RS-N40TXT-74
- USA SEALING EPDM Rubber Sheet - 60A - 1/4" Thick x 18" Wide x 12" Long BULK-RS-E60-634
- USA SEALING Neoprene Strip, 70A, 5'x4"x0.125", Black BULK-RS-NUS70-290
- USA SEALING Neoprene Sheet, 40A, 36"x36"x3/32", Black BULK-RS-NHS40-348
- USA SEALING Nonmarking Neoprene Rubber Strip No Adhesive 60A 18 Thick x 6 Wide x 10 ft Long BULK-RS-NN60-34
- USA SEALING Buna-N Roll, 60A, 10'x36"x0.375", Black BULK-RS-HUS60-209
- USA SEALING Buna-N Sheet, 50A, 36"x24"x3/16", Black BULK-RS-BHS50-254
- Usa Sealing Rubber Sheets & Strips