Usa Sealing
Fire Retardant Neoprene Foam w Adhesive - 1/8" T x 3" W x 10 ft. L
- Zoro #: G7805461
- Mfr #: ZUSANSR-FR-247
.jpg)
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $39.79
Usa Sealing #ZUSANSR-FR-247 Specifications
- Zoro #: G7805461
- Mfr #: ZUSANSR-FR-247
- Rubber Thickness: 1/8"
- Rubber Width: 3"
- Rubber Length: 10 ft.
- Rubber Material: Neoprene
- Rubber Color: Black
- Max Temp (F): 200
- Min. Temp. (F): -70
- Backing Type: Acrylic Adhesive
- Tensile Strength (PSI): 60 psi
- Standards: ASTM D1056 2C1, UL 94 HF-1
- Grade: Fire Retardant
- Country of Origin (subject to change): Unknown
Description
Fire Retardant Neoprene Foam Strip with Acrylic Adhesive - 1/8" Thick x 3" Wide x 10 ft. Long
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Usa Sealing #ZUSANSR-FR-247
Explore more
- Usa Sealing FbrcRnfcd Neoprene Rubber Roll-60A-1 BULK-RS-NFR60-45
- Usa Sealing UltrStr Buna-N Rubber Strip-60A-1/4 BULK-RS-HUS60-295
- Usa Sealing HS Neoprene Rubber Strip No Adhesive, 40A, 1/16"T x 2"W x 10 Ft L BULK-RS-NHS40-64
- Usa Sealing UltrStr Buna-N Rubber Strip-70A-1/32 BULK-RS-HUS70-290
- Usa Sealing Neoprene Rubber Roll-70A-1/32"T x 36 BULK-RS-N70-204
- Usa Sealing Neoprene Roll, 80A, 30'x36"x1/16", Black BULK-RS-N80-102
- Usa Sealing Textured Neoprene Rubber Sheet-50A-3 BULK-RS-N50TXT-51
- E. James Sheet Rubber, 3/16, 6" X 15ft Tape Buna HG 40 5340HG3/16X6X15TAPE
- E. James Sheet Rubber, 3/16, 2" X 12" Buna Commerical 50 4050-3/16T
- E. James Sheet Rubber, 3/16, 8" X 3ft Tape Buna HG 60 5313HG3/16X8X3TAPE
- E. James Sheet Rubber, 1/2, 6" X 24" Silicone 50 2850-1/2S
- Usa Sealing Rubber Sheets & Strips