Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Foam Sheet, 3/4" Thickness, 12" W, 12" L

  • Zoro #: G7273788
  • Mfr #: ZUSA-EVA-17
$24.29
  • Thickness - Foam: 3/4 in
  • Item - Foam: Foam Sheet
  • Width - Foam: 12 in
See full product details
Out of Stock

Usa Sealing #ZUSA-EVA-17 Specifications

  • Zoro #: G7273788
  • Mfr #: ZUSA-EVA-17
  • Thickness - Foam: 3/4 in
  • Item - Foam: Foam Sheet
  • Width - Foam: 12 in
  • Color - Foam: Black
  • Backing Type - Foam: Adhesive
  • Length - Foam: 12 in
  • Material - Foam: EVA
  • Cell Type - Foam: Water-Resistant Closed Cell
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Foam Sheet, Water-Resistant Closed Cell, Material - Foam EVA, Thickness - Foam 3/4 In., Width - Foam 12 In., Length - Foam 12 In., Backing Type - Foam Adhesive, Color - Foam Black, Temp. Range (F) -70 to 160, Thickness Tolerance +/-0.090 In., Width Tolerance +/-0.250 In., Tensile Strength (PSI) 50, Firmness @ 25 Percent Deflection (PSI) 17, Density 2 lb./cu. ft., Standards ASTM D1056/2A4

Reviews of Usa Sealing #ZUSA-EVA-17