Zoro Select
Foam Strip, Open Cell, 2 in W, 72 in L, 1 in Thick, Black
Mfr # ZUSA-PU-70
Zoro # G7273097
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Open Cell
- Material - Foam Polyurethane
- Length - Foam 72 in
- Backing Type - Foam Plain
- Color - Foam Black
Explore More Products
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 25 ft L, 1/4 in Thick, Black CCNES-1/4F59-25
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/4 in Thick, Red ZUSA-XPE-148
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 24 in L, 1/2 in Thick, Natural 5GCU2
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 5/8 in W, 50 ft L, 3/8 in Thick, Black CNES593/85/850T
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 12 in L, 1 in Thick, Gray ZUSA-XPE-11
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 3/8 in Thick, Yellow 1001330Y
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 3/8 in Thick, Black ZUSA-EVA-15
- ZORO SELECT Epichlorohydrin Sheet, L 24 in, Black ZUSAECHSR-11
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 25 ft L, 1 1/2 in Thick, Black CCNES11/2F25-25
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 24 in L, 1 in Thick, Black ZUSANSR-354
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 1/2 in W, 10 ft L, 1/8 in Thick, Black ZUSANSR-257
- Zoro Select Foam Sheets