Skip to Main Content
customer-service Help
Usa Sealing

Globe Valve, Threaded, FBSPT x FBSPT

Feedback Help us improve our product images
$127.49
  • Item - Globe Valves: Globe Valve
  • Connection Type - Valves: FBSPT x FBSPT
  • Pipe Size - Valves: 3/4 in
See full product details
This item ships free.
Total: $127.49

Usa Sealing #ZUSA-VLV-121 Specifications

  • Item - Globe Valves: Globe Valve
  • Connection Type - Valves: FBSPT x FBSPT
  • Pipe Size - Valves: 3/4 in
  • Body Material - Valves: 316 Stainless Steel
  • Valve Stem Design: Non-Rising
  • Valve Handle Design: Hand Wheel
  • Valve Class: Class 200
  • Max. Fluid Temp. - Valves: 356 Degrees F
  • Item: Globe Valves
  • Seal Material: PTFE
  • Stem Material: 316 Stainless Steel
  • Inlet to Outlet Length - Valves: 3 3/16 in
  • Max. Fluid Pressure - Valves: 200 psi
  • Max. Air Pressure: 200 psi CWP
  • Handle Material: Cast Iron
  • Bonnet Style: Threaded
  • Wedge Material: 316 Stainless Steel
  • Max. Air Temp.: -4 Degrees to 356 Degrees F
  • Max. Steam Pressure - Valves: 80 psi WSP
  • Top of Handle to Inlet Center - Valves: 3 67/100 in
  • Shape: Straight
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Globe Valves

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
*** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of Usa Sealing #ZUSA-VLV-121