Usa Industrials
Globe Valve, Threaded, FBSPT x FBSPT
Mfr # ZUSA-VLV-122
Zoro # G200720354
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type - Valves FBSPT x FBSPT
- Pipe Size - Valves 1 in
- Body Material - Valves 316 Stainless Steel
- Valve Stem Design Non-Rising
- Valve Handle Design Hand Wheel
Explore More Products
- USA INDUSTRIALS Globe Valve, Threaded, FNPT x FNPT ZUSA-VLV-116
- USA INDUSTRIALS Globe Valve, Threaded, FNPT x FNPT ZUSA-VLV-117
- USA INDUSTRIALS Globe Valve, Threaded, FNPT x FNPT ZUSA-VLV-119
- USA INDUSTRIALS Globe Valve, Threaded, FBSPT x FBSPT ZUSA-VLV-123
- USA INDUSTRIALS Globe Valve, Threaded, FBSPT x FBSPT ZUSA-VLV-120
- USA INDUSTRIALS Globe Valve, Threaded, FBSPT x FBSPT ZUSA-VLV-124
- MILWAUKEE VALVE Globe Valve, Class 150, 1 In. 590T 1
- MILWAUKEE VALVE Globe Valve, Class 300, 3/4 In. 572 3/4
- MILWAUKEE VALVE Globe Valve, Class 300, 1-1/4 In. 572 1 1/4
- CHICAGO VALVES AND CONTROLS 2", Forged Steel Class 800 Globe Valve, FNPT 384TE020
- MILWAUKEE VALVE Globe Valve, Class 300, 1/4 In. 572 1/4
- Usa Industrials Globe Valves