Skip to Main Content
customer-service Help
Usa Sealing

Globe Valve, Threaded, FNPT x FNPT

Feedback Help us improve our product images
$144.39
  • Item - Globe Valves: Globe Valve
  • Connection Type - Valves: FNPT x FNPT
  • Pipe Size - Valves: 1 1/4 in
See full product details
This item ships free.
Total: $144.39

Usa Sealing #ZUSA-VLV-117 Specifications

  • Item - Globe Valves: Globe Valve
  • Connection Type - Valves: FNPT x FNPT
  • Pipe Size - Valves: 1 1/4 in
  • Body Material - Valves: 316 Stainless Steel
  • Valve Stem Design: Non-Rising
  • Valve Handle Design: Hand Wheel
  • Valve Class: Class 200
  • Max. Fluid Temp. - Valves: 356 Degrees F
  • Item: Globe Valves
  • Wedge Material: 316 Stainless Steel
  • Stem Material: 316 Stainless Steel
  • Max. Air Pressure: 200 psi CWP
  • Top of Handle to Inlet Center - Valves: 4 9/16 in
  • Shape: Straight
  • Max. Steam Pressure - Valves: 80 psi WSP
  • Handle Material: Cast Iron
  • Max. Fluid Pressure - Valves: 200 psi
  • Bonnet Style: Threaded
  • Inlet to Outlet Length - Valves: 4 1/32 in
  • Seal Material: PTFE
  • Max. Air Temp.: -4 Degrees to 356 Degrees F
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Globe Valves

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
*** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of Usa Sealing #ZUSA-VLV-117