Usa Industrials
M10-1.50 Socket Head Cap Screw, Passivated 316 Stainless Steel, 16 mm Length, 10 PK
Mfr # ZSCRW-190
Zoro # G901011584
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M10-1.50
- Fastener Length 16 mm
- Head Type Button
- Drive Hex
Explore More Products
- USA INDUSTRIALS 5/16"-18 Socket Head Cap Screw, Passivated 316 Stainless Steel, 5 in Length ZSCRW-739
- USA INDUSTRIALS #6-40 Socket Head Cap Screw, Passivated Stainless Steel, 1/4 in Length, 10 PK ZSCRW-730
- USA INDUSTRIALS M4-0.70 Socket Head Cap Screw, Passivated 316 Stainless Steel, 25 mm Length, 100 PK ZSCRW-159
- USA INDUSTRIALS 3/8"-24 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3/4 in Length ZSCRW-744
- USA INDUSTRIALS 1/4"-28 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1 in Length, 25 PK ZSCRW-90
- USA INDUSTRIALS 1/4"-20 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3 in Length, 5 PK ZSCRW-84
- USA INDUSTRIALS #4-40 Socket Head Cap Screw, Passivated 316 Stainless Steel, 7/8 in Length, 25 PK ZSCRW-531
- USA INDUSTRIALS #8-32 Socket Head Cap Screw, Passivated Stainless Steel, 2 in Length, 25 PK ZSCRW-38
- USA INDUSTRIALS M8-1.25 Socket Head Cap Screw, Passivated 316 Stainless Steel, 12 mm Length, 10 PK ZSCRW-183
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK U51060.019.0050
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 5 PK U07000.087.0225
- Usa Industrials Socket Head Cap Screws