Usa Sealing
Hex Drive Flat Head Screws, SS, PK10
- Zoro #: G901011195
- Mfr #: ZSCRW-585
Tap to zoom
Hover or click to zoom
$7.09
/pkg. of 10
Must order in multiples of 2
- Item: Hex Drive Flat Head Screws
- Head Type: Flat
- Drive Type: Hex
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $14.18
Usa Sealing #ZSCRW-585 Specifications
- Zoro #: G901011195
- Mfr #: ZSCRW-585
- Item: Hex Drive Flat Head Screws
- Head Type: Flat
- Drive Type: Hex
- Dia./Thread Size: 1032
- Material: 316 Stainless Steel
- Finish: Passivated
- Length: 7/8"
- System of Measurement: Inch
- Driver Size: 1/8 in
- Meets/Exceeds: ASME B18.3
- Tensile Strength (PSI): 70,000 psi
- Grade: Fine
- Country of Origin (subject to change): China
Description
Hex Drive Flat Head Screws,SS,PK10, Package Quantity 10
Reviews of Usa Sealing #ZSCRW-585
Explore more
- Usa Sealing PhilPNSc, Passivated, 1/4"-20, 0.625"L, 25PK ZSCRW-402
- Usa Sealing PhilPNSc, Passivated, #3-48, 0.1875"L, 100PK ZSCRW-708
- Usa Sealing Hex Drive Flat Head Screws, SS ZSCRW-752
- Usa Sealing PhilPNSc, Passivated, #12-24, 1"L, 25PK ZSCRW-399
- Usa Sealing PhilPNSc, Passivated, M3.5, 8mm, 100PK ZSCRW-249
- Usa Sealing PhilPNSc, Passivated, 1-72, 0.1875"L, 50PK ZSCRW-706
- Usa Sealing PhilPNSc, Passivated, #6-32, 0.3125"L, 50PK ZSCRW-343
- Usa Sealing PhilPNSc, Passivated, M5, 20mm, 25PK ZSCRW-484
- Zoro Select M3-0.5X16 DIN7985A PHIL PAN MS ZINC M316D7985A
- Zoro Select 1/4-20X5/16 PHIL ROUND FULL/THRD MS ZINC 1405MPR
- Zoro Select 10-32X3/8 PHL FLT U/C TAPTIT ALT410 ST STL PASS/WAX 1106RPU410
- Usa Sealing Machine Screws