customer-service Help
Usa Sealing

Hex Drive Flat Head Screws, SS, PK5

Usa Sealing Hex Drive Flat Head Screws, SS, PK5 ZSCRW-623
Tap to zoom
Hover or click to zoom
$6.69 /pkg. of 5

Must order in multiples of 2

  • Item: Hex Drive Flat Head Screws
  • Drive Type: Hex
  • Head Type: Flat
See full product details
Orders over $75 ship free.

Total: $13.38

Usa Sealing #ZSCRW-623 Specifications

  • Item: Hex Drive Flat Head Screws
  • Drive Type: Hex
  • Head Type: Flat
  • Material: 316 Stainless Steel
  • Dia./Thread Size: 1/4"28
  • Finish: Passivated
  • Length: 1"
  • System of Measurement: Inch
  • Grade: Fine
  • Meets/Exceeds: ASME B18.3
  • Tensile Strength (PSI): 70,000 psi
  • Driver Size: 5/32 in
  • Country of Origin (subject to change): China

Description

Hex Drive Flat Head Screws,SS,PK5, Package Quantity 5

Reviews of Usa Sealing #ZSCRW-623