Usa Sealing
Standoff, Male-Female, Hex, M4-0.7
- Zoro #: G801012032
- Mfr #: ZSNDF-137
Hover or click to zoom Tap to zoom
Key Features
- Standoff Shape: Hex
- Standoff Gender: Male - Female
- Standoff Material: Aluminum
- Standoff Finish: Polished
- System of Measurement: Metric
- Hex Width: 8 mm
- Body Length: 25 mm
- Thread Size: M4
$1.45
Must order in multiples of 6
Subtotal: $8.70
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Usa Sealing #ZSNDF-137 Specifications
- Zoro #: G801012032
- Mfr #: ZSNDF-137
- UPC #: 193005456795
- Standoff Shape: Hex
- Standoff Gender: Male - Female
- Standoff Material: Aluminum
- Standoff Finish: Polished
- System of Measurement: Metric
- Hex Width: 8 mm
- Body Length: 25 mm
- Thread Size: M4
- Thread Depth: 11.1 mm
- Thread Length: 9.5 mm
- Length: 11/2"
- Finish: Plain
- Square Size: Not Applicable
- Item: Aluminum MaleFemale Threaded Hex Standoffs
- Material: Aluminum
- Tensile Strength: 45,000 psi
- Pack Size: Small Pack
- Outside Diameter: 8 mm
- Standoff Type: Male-Female Standoff
- Shape: Hex
- Body Thread Length: 11.1 mm
- Square Size Tolerance: Not Applicable
- Stud Thread Length: 9.5 mm
- Rockwell Hardness: B50
- Thread Pitch: 0.7 mm
- Standoff Thread Gender: Male-Female
- Country of Origin (subject to change): China
Description
Hex Standoff, Thread Size M4-0.7, Standoff Thread Gender Male-Female, Body Length 25 mm, Thread Length 9.5 mm, Body Thread Length 11.1 mm, Hex Width 8 mm, Square Size Not Applicable, Outside Diameter 8 mm, Shape Hex, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Color Silver, Hex Width Tolerance +/-0.13 mm
Reviews of Usa Sealing #ZSNDF-137
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- USA SEALING Standoff, Female-Female, Hex, 8mm ZSNDF-230
- USA SEALING Standoff, Male-Female, Hex, M3-0.5 ZSNDF-31
- USA SEALING Standoff, Female-Female, Hex, 14mm ZSNDF-237
- USA SEALING Standoff, Male-Female, Hex, M3-0.5 ZSNDF-97
- USA SEALING Standoff, Male-Female, Hex, M5-0.8 ZSNDF-124
- USA SEALING Standoff, Male-Female, Hex, #4-40 ZSNDF-149
- USA SEALING Standoff, Male-Female, Hex, M4-0.7 ZSNDF-133
- USA SEALING Standoff, Female-Female, Hex, 19mm ZSNDF-241
- USA SEALING Standoff, Female-Female, Hex, 16mm ZSNDF-239
- UNICORP Male-Female Thrd Standoff, 3/16" Hex M-F 1329-M09-F16-440
- USA SEALING Standoff, Female-Female, Hex, 3/4 ZSNDF-276
- Usa Sealing Hex Standoffs