Usa Sealing
Hex Standoff, 13mm, 13 mm
- Zoro #: G501012028
- Mfr #: ZSNDF-236
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Standoff Shape: Hex
- Standoff Gender: Female - Female
- Standoff Material: Aluminum
- Standoff Finish: Polished
- System of Measurement: Metric
- Hex Width: 6 mm
- Body Length: 13 mm
- Thread Size: M4
$0.91
Must order in multiples of 10
Subtotal: $9.10
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Usa Sealing #ZSNDF-236 Specifications
- Zoro #: G501012028
- Mfr #: ZSNDF-236
- UPC #: 193005457785
- Standoff Shape: Hex
- Standoff Gender: Female - Female
- Standoff Material: Aluminum
- Standoff Finish: Polished
- System of Measurement: Metric
- Hex Width: 6 mm
- Body Length: 13 mm
- Thread Size: M4
- Thread Depth: 13 mm
- Material: Aluminum
- Item: Aluminum Female Threaded Hex Standoffs
- Length: 7/8"
- Country of Origin (subject to change): China
Description
Hex Standoff, Standoff Shape Hex, Standoff Gender Female - Female, Standoff Material Aluminum, Standoff Finish Polished, Standoff Color Silver, System of Measurement Metric, Hex Width 6 mm, Body Length 13 mm, Thread Size M4 x 0.7 mm, Thread Depth 13 mm
Reviews of Usa Sealing #ZSNDF-236
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- USA SEALING Hex Standoff, 10.4mm, 14 mm ZSNDF-130
- USA SEALING Hex Standoff, 8mm, 8 mm ZSNDF-179
- USA SEALING Hex Standoff, 6.4mm, 12 mm ZSNDF-10
- USA SEALING Hex Standoff, 1/4", 11 in ZSNDF-162
- USA SEALING Hex Standoff, 9.1mm, 13 mm ZSNDF-104
- USA SEALING Hex Standoff, 2.7mm, 5 mm ZSNDF-119
- USA SEALING Hex Standoff, 19mm, 19 mm ZSNDF-241
- USA SEALING Hex Standoff, 16mm, 16 mm ZSNDF-239
- USA SEALING Hex Standoff, 11.1mm, 19 mm ZSNDF-133
- NEWPORT FASTENERS 5/16" OD Hex Standoffs /6-32x7/8"/Aluminum/Outer Dia.: 5/16"/Thread Size: 6-32/Length: 7/8" , 1000PK 944617
- NEWPORT FASTENERS Hex Standoff - Female-Female #2-56 x 3/16 x 9/16 Aluminum, Plain Finish , 256PK 2058-256-AL
- Usa Sealing Hex Standoffs