Usa Industrials
Hex Standoff, #4-40 Thrd Sz, 2 in L, Brass Zinc Plated, 1/4" Hex W
Mfr # ZSNDF-265
Zoro # G701011975
Sold in multiples of 9 for $11.61
$11.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #4-40
- Overall Length 2 in
- Standoff Material Brass
- Standoff Finish Zinc Plated
Explore More Products
- USA INDUSTRIALS Hex Standoff, 1/4"-20 Thrd Sz, 1/8 in L, 1/2 in Thrd L Brass Zinc Plated, 1/2" Hex W ZSNDF-173
- USA INDUSTRIALS Hex Standoff, M5 Thrd Sz, 5/8 in L, 9.5 mm Thrd L 18-8 Stainless Steel Plain, 8.0 mm Hex W ZSNDF-58
- USA INDUSTRIALS Hex Standoff, #4-40 Thrd Sz, 5/8 in L, 3/16 in Thrd L Brass Zinc Plated, 3/16" Hex W ZSNDF-153
- USA INDUSTRIALS Hex Standoff, M4 Thrd Sz, 1/8 in L, 18-8 Stainless Steel Plain, 8.0 mm Hex W ZSNDF-210
- USA INDUSTRIALS Hex Standoff, M5 Thrd Sz, 1-1/4 in L, 9.5 mm Thrd L Aluminum Plain, 8.0 mm Hex W ZSNDF-132
- USA INDUSTRIALS Hex Standoff, 1/4"-20 Thrd Sz, 3/16 in L, 1/2 in Thrd L Brass Zinc Plated, 1/2" Hex W ZSNDF-174
- USA INDUSTRIALS Male-Female Threaded Hex Standoff - 18-8 Stainless Steel - 1/4 Hex x 3/8 Long - 6-32 Thread BULK-SNDF-317
- USA INDUSTRIALS Hex Standoff, M4 Thrd Sz, 1-3/4 in L, 18-8 Stainless Steel Plain, 6.0 mm Hex W ZSNDF-205
- USA INDUSTRIALS Female Threaded Hex Standoff - 18-8 Stainless Steel - 5/16 Hex x 13/16 Long - 10-32 Thread BULK-SNDF-980
- ZORO SELECT Hex Standoff, 1/4"-20 Thrd Sz, 1/2 in L, 1/2 in Thrd L Nylon Plain, 3/8" Hex W, 10 PK 14HTSP400
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 5/8 in L, Steel Zinc Plated, 1/2" Hex W FC4675-2520-S-12
- Usa Industrials Hex Standoffs