Usa Sealing
Hex Standoff, 16mm, 16 mm
- Zoro #: G001012030
- Mfr #: ZSNDF-250
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Standoff Shape: Hex
- Standoff Gender: Female - Female
- Standoff Material: Aluminum
- Standoff Finish: Polished
- System of Measurement: Metric
- Hex Width: 8 mm
- Body Length: 16 mm
- Thread Size: M4
$0.89
Must order in multiples of 10
Subtotal: $8.90
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Usa Sealing #ZSNDF-250 Specifications
- Zoro #: G001012030
- Mfr #: ZSNDF-250
- UPC #: 193005457921
- Standoff Shape: Hex
- Standoff Gender: Female - Female
- Standoff Material: Aluminum
- Standoff Finish: Polished
- System of Measurement: Metric
- Hex Width: 8 mm
- Body Length: 16 mm
- Thread Size: M4
- Thread Depth: 16 mm
- Item: Aluminum Female Threaded Hex Standoffs
- Length: 13/8"
- Material: Aluminum
- Country of Origin (subject to change): China
Description
Hex Standoff, Standoff Shape Hex, Standoff Gender Female - Female, Standoff Material Aluminum, Standoff Finish Polished, Standoff Color Silver, System of Measurement Metric, Hex Width 8 mm, Body Length 16 mm, Thread Size M4 x 0.7 mm, Thread Depth 16 mm
Reviews of Usa Sealing #ZSNDF-250
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- USA SEALING Hex Standoff, 10.1mm, 14 mm ZSNDF-36
- USA SEALING Hex Standoff, 6.4mm, 19 mm ZSNDF-39
- USA SEALING Hex Standoff, 1/4", 1 1/2 in ZSNDF-166
- USA SEALING Hex Standoff, 14mm, 14 mm ZSNDF-198
- USA SEALING Hex Standoff, 1/2", 1/2 in ZSNDF-269
- USA SEALING Hex Standoff, 13/32", 5/8 in ZSNDF-170
- USA SEALING Hex Standoff, 16mm, 16 mm ZSNDF-239
- USA SEALING Hex Standoff, 11.1mm, 19 mm ZSNDF-133
- USA SEALING Hex Standoff, 19mm, 19 mm ZSNDF-241
- RAF Hex Male-Female Standoff, 1/4 Hex x 1.00 Length 4542-632-S-12
- ZORO SELECT Hex Standoff, Alum, #10-32x1 1/2 L, PK10 CRP052403GR
- Usa Sealing Hex Standoffs