Usa Sealing
Hex Standoff, 2.8mm, 6 mm
- Zoro #: G101011834
- Mfr #: ZSNDF-74
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Standoff Shape: Hex
- Standoff Gender: Male - Female
- Standoff Material: Aluminum
- Standoff Finish: Polished
- System of Measurement: Metric
- Hex Width: 4.5 mm
- Body Length: 6 mm
- Thread Size: M3
$1.18
Must order in multiples of 8
Subtotal: $9.44
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Usa Sealing #ZSNDF-74 Specifications
- Zoro #: G101011834
- Mfr #: ZSNDF-74
- UPC #: 193005459512
- Standoff Shape: Hex
- Standoff Gender: Male - Female
- Standoff Material: Aluminum
- Standoff Finish: Polished
- System of Measurement: Metric
- Hex Width: 4.5 mm
- Body Length: 6 mm
- Thread Size: M3
- Thread Depth: 2.8 mm
- Thread Length: 4.7 mm
- Material: Aluminum
- Item: Aluminum MaleFemale Threaded Hex Standoffs
- Length: 11/4"
- Country of Origin (subject to change): China
Description
Hex Standoff, Standoff Shape Hex, Standoff Gender Male - Female, Standoff Material Aluminum, Standoff Finish Polished, Standoff Color Silver, System of Measurement Metric, Hex Width 4.5 mm, Body Length 6 mm, Thread Size M3 x 0.5 mm, Thread Length 4.7 mm, Thread Depth 2.8 mm
Reviews of Usa Sealing #ZSNDF-74
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- USA SEALING Hex Standoff, 1/4", 1/4 in ZSNDF-265
- USA SEALING Hex Standoff, 5mm, 5 mm ZSNDF-186
- USA SEALING Hex Standoff, 2.8mm, 6 mm ZSNDF-52
- USA SEALING Hex Standoff, 8mm, 8 mm ZSNDF-207
- USA SEALING Hex Standoff, 6.4mm, 19 mm ZSNDF-86
- USA SEALING Hex Standoff, 3mm, 3 mm ZSNDF-221
- USA SEALING Hex Standoff, 6.4mm, 10 mm ZSNDF-29
- USA SEALING Hex Standoff, 19mm, 19 mm ZSNDF-241
- USA SEALING Hex Standoff, 11.1mm, 25 mm ZSNDF-137
- NEWPORT FASTENERS Hex Standoff - Female-Female #4-40 x 1/4 x 11/16 Stainless Steel , Plain Finish , 40PK 141104HF303
- FASCOMP Fml Standoff, 6M HexX8M, M4X07 FM1305-4007-SS
- Usa Sealing Hex Standoffs