Usa Sealing

Hex Standoff, 5/8", 7/8 in

Usa Sealing Hex Standoff, 5/8", 7/8 in ZSNDF-172
Hover or click to zoom Tap to zoom
  • Standoff Shape: Hex
  • Standoff Gender: Male - Female
  • Standoff Finish: Zinc-Plated
  • System of Measurement: Inch
  • Thread Size: 1/4"20
  • Material: Brass (ZincPlated)
  • Item: Brass MaleFemale Threaded Hex Standoffs
  • Length: 1/8"
See full product details
$5.15

Must order in multiples of 2


Subtotal: $10.30

Usa Sealing #ZSNDF-172 Specifications

  • Standoff Shape: Hex
  • Standoff Gender: Male - Female
  • Standoff Finish: Zinc-Plated
  • System of Measurement: Inch
  • Thread Size: 1/4"20
  • Material: Brass (ZincPlated)
  • Item: Brass MaleFemale Threaded Hex Standoffs
  • Length: 1/8"
  • Country of Origin (subject to change): China

Description

Hex Standoff, Standoff Shape Hex, Standoff Gender Male - Female, Standoff Material Brass (Zinc-Plated), Standoff Finish Zinc-Plated, Standoff Color Silver, System of Measurement Inch, Hex Width 1/2 in, Body Length 7/8 in, Thread Size 1/4 In.-20, Thread Length 1/2 in, Thread Depth 5/8 in

Reviews of Usa Sealing #ZSNDF-172

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.