Usa Industrials
Hex Standoff, M3 Thrd Sz, 3/4 in L, 18-8 Stainless Steel Plain, 4.5 mm Hex W
Mfr # ZSNDF-177
Zoro # G701011814
$1.15
5% off
Sold in multiples of 12 for $13.08
$13.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size M3
- Overall Length 3/4 in
- Standoff Material 18-8 Stainless Steel
- Standoff Finish Plain
Explore More Products
- USA INDUSTRIALS Hex Standoff, M5 Thrd Sz, 5/8 in L, 9.5 mm Thrd L 18-8 Stainless Steel Plain, 8.0 mm Hex W ZSNDF-58
- USA INDUSTRIALS Hex Standoff, #4-40 Thrd Sz, 5/8 in L, 3/16 in Thrd L Brass Zinc Plated, 3/16" Hex W ZSNDF-153
- USA INDUSTRIALS Hex Standoff, 1/4"-20 Thrd Sz, 3/16 in L, 1/2 in Thrd L Brass Zinc Plated, 1/2" Hex W ZSNDF-174
- USA INDUSTRIALS Hex Standoff, 1/4"-20 Thrd Sz, 1/8 in L, 1/2 in Thrd L Brass Zinc Plated, 1/2" Hex W ZSNDF-173
- USA INDUSTRIALS Hex Standoff, M3 Thrd Sz, 1/4 in L, 4.7 mm Thrd L Aluminum Plain, 6.0 mm Hex W ZSNDF-101
- USA INDUSTRIALS Hex Standoff, M5 Thrd Sz, 1-1/4 in L, 9.5 mm Thrd L Aluminum Plain, 8.0 mm Hex W ZSNDF-132
- USA INDUSTRIALS Female Threaded Hex Standoff - 18-8 Stainless Steel - 5/16 Hex x 13/16 Long - 10-32 Thread BULK-SNDF-980
- USA INDUSTRIALS Female Threaded Hex Standoff - Aluminum - 1/4 Hex x 7/16 Long - 4-40 Thread BULK-SNDF-1025
- USA INDUSTRIALS Hex Standoff, #4-40 Thrd Sz, 3/8 in L, 3/16 in Thrd L Brass Zinc Plated, 1/4" Hex W ZSNDF-164
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 2-1/2 in L, Aluminum Plain, 1/2" Hex W FC2333-1032-A
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 3/4 in L, Steel Zinc Plated, 1/2" Hex W FC4677-2520-S-12
- Usa Industrials Hex Standoffs