Usa Sealing
Hex Standoff, 6mm, 6 mm
- Zoro #: G501011793
- Mfr #: ZSNDF-206
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Standoff Shape: Hex
- Standoff Gender: Female - Female
- Standoff Material: 18-8 Stainless Steel
- Standoff Finish: Polished
- System of Measurement: Metric
- Hex Width: 8 mm
- Body Length: 6 mm
- Thread Size: M3
$0.83
Must order in multiples of 11
Subtotal: $9.13
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Usa Sealing #ZSNDF-206 Specifications
- Zoro #: G501011793
- Mfr #: ZSNDF-206
- UPC #: 193005457488
- Standoff Shape: Hex
- Standoff Gender: Female - Female
- Standoff Material: 18-8 Stainless Steel
- Standoff Finish: Polished
- System of Measurement: Metric
- Hex Width: 8 mm
- Body Length: 6 mm
- Thread Size: M3
- Thread Depth: 6 mm
- Item: Stainless Steel Female Threaded Hex Standoffs
- Material: 188 Stainless Steel
- Length: 2"
- Country of Origin (subject to change): China
Description
Hex Standoff, Standoff Shape Hex, Standoff Gender Female - Female, Standoff Material 18-8 Stainless Steel, Standoff Finish Polished, Standoff Color Silver, System of Measurement Metric, Hex Width 8 mm, Body Length 6 mm, Thread Size M3 x 0.5 mm, Thread Depth 6 mm
Reviews of Usa Sealing #ZSNDF-206
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- USA SEALING Hex Standoff, 4.8mm, 31 mm ZSNDF-21
- USA SEALING Hex Standoff, 3mm, 3 mm ZSNDF-182
- USA SEALING Hex Standoff, 6.4mm, 14 mm ZSNDF-82
- USA SEALING Hex Standoff, 1/4", 1/2 in ZSNDF-169
- USA SEALING Hex Standoff, 10mm, 10 mm ZSNDF-247
- USA SEALING Hex Standoff, 11.1mm, 22 mm ZSNDF-44
- USA SEALING Hex Standoff, 11.1mm, 19 mm ZSNDF-133
- USA SEALING Hex Standoff, 19mm, 19 mm ZSNDF-241
- USA SEALING Hex Standoff, 16mm, 16 mm ZSNDF-239
- UNICORP Male-Female Thrd Standoff, 1/4" Hex, 6-3 1435-M03-F21-632
- NEWPORT FASTENERS Hex Standoff - Female-Female #6-32 x 1/4 x 3/8 Stainless Steel , Plain Finish , 500PK 140606HF303
- Usa Sealing Hex Standoffs