Usa Industrials

Hex Standoff, M5 Thrd Sz, 5/8 in L, 9.5 mm Thrd L 18-8 Stainless Steel Plain, 8.0 mm Hex W


$3.45
/ea
Sold in multiples of 4 for $13.80

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Standoff Gender Male
  • Thread Size M5
  • Overall Length 5/8 in
  • Standoff Material 18-8 Stainless Steel
  • Standoff Finish Plain
See all product information