Usa Sealing

Hex Standoff, 9.1mm, 13 mm

Usa Sealing Hex Standoff, 9.1mm, 13 mm ZSNDF-34
Hover or click to zoom Tap to zoom
Key Features
  • Standoff Shape: Hex
  • Standoff Gender: Male - Female
  • Standoff Material: 18-8 Stainless Steel
  • System of Measurement: Metric
  • Thread Size: M4
  • Length: 3/16"
  • Material: 188 Stainless Steel
  • Item: Stainless Steel MaleFemale Threaded Hex Standoffs
See full product details
$3.60

Must order in multiples of 3


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Usa Sealing #ZSNDF-34 Specifications

  • Standoff Shape: Hex
  • Standoff Gender: Male - Female
  • Standoff Material: 18-8 Stainless Steel
  • System of Measurement: Metric
  • Thread Size: M4
  • Length: 3/16"
  • Material: 188 Stainless Steel
  • Item: Stainless Steel MaleFemale Threaded Hex Standoffs
  • Country of Origin (subject to change): China

Description

Hex Standoff, Standoff Shape Hex, Standoff Gender Male - Female, Standoff Material 18-8 Stainless Steel, Standoff Finish Polished, Standoff Color Silver, System of Measurement Metric, Hex Width 6 mm, Body Length 13 mm, Thread Size M4 x 0.7 mm, Thread Length 9.5 mm, Thread Depth 9.1 mm

Reviews of Usa Sealing #ZSNDF-34

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.