Usa Sealing

Hex Standoff, M3-0.5 Thrd Sz, Aluminum 4.5 mm Hex W, 500 PK (Discontinued)

Key Features
  • Standoff Gender: Male
  • Thread Size: M3-0.5
  • Standoff Material: Aluminum
  • Hex Width: 4.5 mm
  • System of Measurement: Metric
See all product information
This Product is Discontinued
Shop for all Hex Standoffs
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents