Usa Industrials
Hex Standoff, M4 Thrd Sz, 1 in L, Aluminum Plain, 6.0 mm Hex W
Mfr # ZSNDF-240
Zoro # G201011949
Sold in multiples of 9 for $13.41
$13.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size M4
- Overall Length 1 in
- Standoff Material Aluminum
- Standoff Finish Plain
Explore More Products
- USA INDUSTRIALS Hex Standoff, 1/4"-20 Thrd Sz, 1/8 in L, 1/2 in Thrd L Brass Zinc Plated, 1/2" Hex W ZSNDF-173
- USA INDUSTRIALS Hex Standoff, M3 Thrd Sz, 1/4 in L, 4.7 mm Thrd L Aluminum Plain, 6.0 mm Hex W ZSNDF-101
- USA INDUSTRIALS Hex Standoff, 1/4"-20 Thrd Sz, 3/16 in L, 1/2 in Thrd L Brass Zinc Plated, 1/2" Hex W ZSNDF-174
- USA INDUSTRIALS Hex Standoff, M5 Thrd Sz, 5/8 in L, 9.5 mm Thrd L 18-8 Stainless Steel Plain, 8.0 mm Hex W ZSNDF-58
- USA INDUSTRIALS Hex Standoff, M4 Thrd Sz, 1/8 in L, 18-8 Stainless Steel Plain, 8.0 mm Hex W ZSNDF-210
- USA INDUSTRIALS Hex Standoff, #4-40 Thrd Sz, 5/8 in L, 3/16 in Thrd L Brass Zinc Plated, 3/16" Hex W ZSNDF-153
- USA INDUSTRIALS Hex Standoff, M4 Thrd Sz, 1-1/8 in L, 9.5 mm Thrd L Aluminum Plain, 8.0 mm Hex W ZSNDF-127
- USA INDUSTRIALS Male-Female Threaded Hex Standoff - Nylon - 1/4 Hex x 1-1/2 Long - 4-40 Thread BULK-SNDF-822
- USA INDUSTRIALS Hex Standoff, #4-40 Thrd Sz, 1-3/4 in L, Brass Zinc Plated, 3/16" Hex W ZSNDF-257
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 11/16 in L, 1/4 in Thrd L 18-8 Stainless Steel Plain, 3/16" Hex W HMF108-632-SS
- ZORO SELECT Hex Standoff, M3-0.5 Thrd Sz, 26 mm L, 6.0 mm Thrd L Steel Zinc Plated, 5.5 mm Hex W, 100 PK M11398.030.0020
- Usa Industrials Hex Standoffs