Usa Sealing

High Strength Neoprene Rubber Roll - 40A - 1/4" T x 36" W x 50 ft. L

Usa Sealing High Strength Neoprene Rubber Roll - 40A - 1/4" T x 36" W x 50 ft. L BULK-RS-NHS40-709
Hover or click to zoom Tap to zoom
Key Features
  • Rubber Thickness: 1/4"
  • Rubber Width: 36"
  • Rubber Length: 50 ft.
  • Rubber Material: Neoprene
  • Rubber Color: Black
  • Max Temp (F): 250
  • Min. Temp. (F): -30
  • Durometer: 40A
See full product details
$2,414.39
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Usa Sealing #BULK-RS-NHS40-709 Specifications

  • Rubber Thickness: 1/4"
  • Rubber Width: 36"
  • Rubber Length: 50 ft.
  • Rubber Material: Neoprene
  • Rubber Color: Black
  • Max Temp (F): 250
  • Min. Temp. (F): -30
  • Durometer: 40A
  • Backing Type: Plain
  • Tensile Strength (PSI): 1,500 psi
  • Elongation: 3.8
  • Standards: ASTM D2000 BC 410
  • Grade: High Strength
  • Texture: Smooth
  • Shape: Roll
  • Density: 1.35 g/cm3
  • Thickness Tolerance: (-0.026" - +0.026")
  • Compression Set: 0.3
  • Tear Strength: 20 N/mm
  • Country of Origin (subject to change): Unknown

Description

High Strength Neoprene Rubber Roll No Adhesive - 40A - 1/4" Thick x 36" Wide x 50 ft. Long

Reviews of Usa Sealing #BULK-RS-NHS40-709

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.