customer-service Help
Usa Sealing

High Strength Neoprene Rubber Sheet - 70A - 1/32" T x 36" W x 12" L

Usa Sealing High Strength Neoprene Rubber Sheet - 70A - 1/32" T x 36" W x 12" L BULK-RS-NHS70-8
Tap to zoom
Hover or click to zoom
$14.30
  • Rubber Thickness: 1/32"
  • Rubber Width: 36"
  • Rubber Length: 12"
See full product details
Orders over $75 ship free.

Total: $14.30

Usa Sealing #BULK-RS-NHS70-8 Specifications

  • Rubber Thickness: 1/32"
  • Rubber Width: 36"
  • Rubber Length: 12"
  • Rubber Material: Neoprene
  • Rubber Color: Black
  • Max Temp (F): 250
  • Min. Temp. (F): -30
  • Durometer: 70A
  • Backing Type: Plain
  • Tensile Strength (PSI): 1,500 psi
  • Elongation: 3.8
  • Standards: ASTM D2000 BC 710
  • Grade: High Strength
  • Country of Origin (subject to change): Unknown

Description

High Strength Neoprene Rubber Sheet No Adhesive - 70A - 1/32" Thick x 36" Wide x 12" Long

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Usa Sealing #BULK-RS-NHS70-8