customer-service Help
Usa Sealing

High Strength Neoprene Rubber Strip - 60A - 1/32" T x 2" W x 10ft. L

Usa Sealing High Strength Neoprene Rubber Strip - 60A - 1/32" T x 2" W x 10ft. L BULK-RS-NHS60-84
Tap to zoom
Hover or click to zoom
$14.85
  • Rubber Thickness: 1/32"
  • Rubber Width: 2"
  • Rubber Length: 10 ft.
See full product details
Orders over $75 ship free.

Total: $14.85

Usa Sealing #BULK-RS-NHS60-84 Specifications

  • Rubber Thickness: 1/32"
  • Rubber Width: 2"
  • Rubber Length: 10 ft.
  • Rubber Material: Neoprene
  • Rubber Color: Black
  • Max Temp (F): 250
  • Min. Temp. (F): -30
  • Durometer: 60A
  • Backing Type: Plain
  • Tensile Strength (PSI): 1,500 psi
  • Elongation: 3.8
  • Standards: ASTM D2000 BC 610
  • Grade: High Strength
  • Country of Origin (subject to change): Unknown

Description

High Strength Neoprene Rubber Strip No Adhesive - 60A - 1/32" Thick x 2" Wide x 10ft. Long

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Usa Sealing #BULK-RS-NHS60-84