Usa Sealing
High Strength Neoprene Rubber Strip - 60A - 3/16" T x 6" W x 10ft. L
- Zoro #: G7757353
- Mfr #: BULK-RS-NHS60-435
Hover or click to zoom Tap to zoom
Key Features
- Rubber Thickness: 3/16"
- Rubber Width: 6"
- Rubber Length: 10 ft.
- Rubber Material: Neoprene
- Rubber Color: Black
- Max Temp (F): 250
- Min. Temp. (F): -30
- Durometer: 60A
$117.30
Subtotal: $117.30
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- USA SEALING Firm Neoprene Foam Roll - 1/8" Thick x 36" Wide x 30 ft. Long ZUSANSR-F-112
- USA SEALING Ultra Strength Buna-N Rubber Roll - 60A - 1/4" T x 36" W x 8 ft. L BULK-RS-HUS60-369
- USA SEALING Buna-N Rubber Sheet - 50A - 1/2" Thick x 6" Wide x 6" Long BULK-RS-H50-444
- USA SEALING Polyurethane Roll - 60A - 3/16" Thick x 36" Wide x 9 ft. Long BULK-RS-P60-249
- USA SEALING Buna-N Rubber Sheet - 70A - 1/4" Thick x 18" Wide x 18" Long BULK-RS-H70-644
- USA SEALING HS Neoprene Rubber w Adhesive - 60A - 3/16" T x 4" W x 10ft. L BULK-RS-NHS60-731
- USA SEALING Natural Rubber Roll-40A-3/8"T x 36"W BULK-RS-NAT40-316
- USA SEALING FDA Buna-N Rubber Strip No Adhesive, 50A, 1/4"T x 1"W x 10 Ft L BULK-RS-H50FDA-90
- USA SEALING HiStr Buna-N Rubber Roll-60A-1/32"T BULK-RS-BHS60-313
- E. JAMES Sheet Rubber, 1/4, 6" x 6" Neo Comm 40, 6040-1/4P 6040-1/4P
- ZORO SELECT Rubber Strip, Gum, 1"Thick, 36"x2", 40A BULK-RS-NAT40-366
- Usa Sealing Rubber Sheets & Strips