Shop Alternate Products
This Product is Discontinued
Zoro Select
Buna-N Roll, 50A, 10'x36"x0.5", Black (Discontinued)
Mfr # BULK-RS-BHS50-336
Zoro # G4829585
Free Shipping & Returns
This Product is Discontinued
Key Features
- Rubber Thickness 1/2 in
- Rubber Width 36 in
- Rubber Length 10 ft
- Rubber Properties Oil Resistant, Water Resistant
- Rubber Material Buna-N
Customers Also Purchased
- Brand Zoro Select
-
MFR #
BULK-RS-BHS50-336
-
Zoro #
G4829585
- UPC # 193005393601
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 10 ft |
Overall Length | 10 ft |
Nominal Size | 36 in x 10 ft |
Overall Width | 36 in |
Details
Item | Buna-N Roll |
Rubber Thickness | 1/2 in |
Rubber Properties | Oil Resistant, Water Resistant |
Rubber Material | Buna-N |
Rubber Color | Black |
Min. Temp. (F) | -30 Degrees F |
Durometer | 50A |
Backing Type | Adhesive |
Tensile Strength (PSI) | 1,500 psi |
Elongation | 380 % |
Finish | Smooth |
Standards | ASTM D2000 BF 510 |
Grade | High Strength |
Max. Temp. (F) | 250 Degrees F |
Color | Black |
Material | Buna-N |
Chemical Resistance | Fair |
Minimum Temperature | -30 Degrees F |
Water Resistance | Good |
Tear Strength | 20 N/mm |
Texture | Smooth |
Oil Resistance | Excellent |
Rubber Shape | Sheet |
Adhesive Temperature Range | -30 Degrees F to 230 Degrees F |
Shape | Roll |
Rubber Adhesive Type | Acrylic Adhesive Backed |
Overall Thickness | 0.5 in |
Maximum Temperature | 250 Degrees F |
Temperature Range | -30 Degrees F to 250 Degrees F |
Adhesive Type | Acrylic |
Weather Resistance | Fair |
Tensile Strength Rating | High (1401 - 2499 PSI) |
Thickness Tolerance | +/-0.050 in |
Maximum Adhesive Temperature | 230 Degrees F |
Abrasion Resistance | Good |
Density | 1.35 g/cc |
Tensile Strength | 1,500 psi |
Minimum Adhesive Temperature | -30 Degrees F |
Compression Set | 30 % |
Description
Buna-N Roll, Roll, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 50A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 510, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.050 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 0.5 in, Abrasion Resistance Good