Skip to Main Content
customer-service Help
Usa Sealing

HiStr Buna-N Rubber Roll Adh-50A-3/4

Feedback Help us improve our product images
$1,861.00
  • Item: Buna-N Roll
  • Rubber Thickness: 3/4 in
  • Rubber Width: 36 in
See full product details
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Total: $1,861.00

Usa Sealing #BULK-RS-BHS50-337 Specifications

  • Item: Buna-N Roll
  • Rubber Thickness: 3/4 in
  • Rubber Width: 36 in
  • Rubber Length: 10 ft
  • Rubber Properties: Oil Resistant, Water Resistant
  • Rubber Material: Buna-N
  • Rubber Color: Black
  • Min. Temp. (F): -30 Degrees F
  • Durometer: 50A
  • Backing Type: Adhesive
  • Tensile Strength (PSI): 1,500 psi
  • Elongation: 380 %
  • Finish: Smooth
  • Standards: ASTM D2000 BF 510
  • Grade: High Strength
  • Material: Buna-N
  • Max. Temp. (F): 250 Degrees F
  • Color: Black
  • Texture: Smooth
  • Maximum Adhesive Temperature: 230 Degrees F
  • Rubber Adhesive Type: Acrylic Adhesive Backed
  • Overall Thickness: 0.75 in
  • Tear Strength: 20 N/mm
  • Adhesive Type: Acrylic
  • Oil Resistance: Excellent
  • Compression Set: 30 %
  • Rubber Shape: Sheets
  • Overall Length: 10 ft
  • Density: 1.35 g/cc
  • Water Resistance: Good
  • Thickness Tolerance: +/-0.059 in
  • Weather Resistance: Fair
  • Minimum Temperature: -30 Degrees F
  • Abrasion Resistance: Good
  • Maximum Temperature: 250 Degrees F
  • Adhesive Temperature Range: -30 Degrees F to 230 Degrees F
  • Temperature Range: -30 Degrees F to 250 Degrees F
  • Tensile Strength: 1,500 psi
  • Shape: Roll
  • Minimum Adhesive Temperature: -30 Degrees F
  • Chemical Resistance: Fair
  • Tensile Strength Rating: High (1401 - 2499 PSI)
  • Nominal Size: 36 in x 10 ft
  • Overall Width: 36 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Roll, Rubber Material Buna-N, Rubber Thickness 3/4 in, Rubber Width 36 in, Rubber Length 10 ft, Adhesive Backing Type, Durometer 50A, Elongation 380 Percent, Tensile Strength (PSI) 1,500 psi, Min. Temp. (F) -30 Degrees F, Max. Temp. (F) 250 Degrees F, Rubber Color Black, Smooth Finish

Reviews of Usa Sealing #BULK-RS-BHS50-337