Usa Industrials
HS EPDM Rubber Strip No Adhesive, 60A, 1/32"T x 3/4"W x 10 Ft L
Mfr # BULK-RS-E60HT-79
Zoro # G2419385
Sold in multiples of 8 for $83.12
$83.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Rubber Length 10 ft
- Rubber Material EPDM
- Durometer 60 A
- Backing Type Non-Adhesive
Explore More Products
- USA INDUSTRIALS Buna-N Rubber Strip - 40A - 3/16" Thick x 1-1/2" Wide x 10ft. Long BULK-RS-H40-112
- USA INDUSTRIALS Silicone Rubber Strip - 40A - 3/32" Thick x 4" Wide x 10ft. Long BULK-RS-S40-427
- USA INDUSTRIALS Textured Neoprene Rubber Roll-60A-1/ BULK-RS-N60TXT-82
- USA INDUSTRIALS Buna-N Rubber Strip - 60A - 1/4" Thick x 3/8" Wide x 10ft. Long BULK-RS-H60-96
- USA INDUSTRIALS FDA Silicone Rubber Sheet - 60A - 3/32" Thick x 18" Wide x 12" Long BULK-RS-S60-601
- USA INDUSTRIALS High Strength Neoprene Rubber Sheet - 40A - 3/4" T x 6" W x 12" L BULK-RS-NHS40-455
- USA INDUSTRIALS Neoprene Rubber Roll w Adhesive - 50A - 3/4" T x 36" W x 60" L BULK-RS-N50-800
- USA INDUSTRIALS Neoprene Rubber Roll w Adhesive - 50A - 1/16" T x 36" W x 30 ft. L BULK-RS-N50-30
- USA INDUSTRIALS HiStr Neoprene Rubber Sheet-50A-3/32 BULK-RS-NHS50-269
- RUBBER-CAL General Purpose Rubber Sheet 60A - Black - 0.125" x 5" Disc (5 Pack) 22-01-125
- E. JAMES Rubber, Neoprene, 1/2"Thick, 12"x12", 50A 380-1/2A
- Usa Industrials Rubber Sheets & Strips